Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Formaldehyde, PK10
Mfr # 8101751
Zoro # G3235117
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Formaldehyde
- Includes Instructions
- For Use With Mfr. No. 6400000
- Measuring Range 2 to 40 ppm
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101751
- Zoro # G3235117
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Formaldehyde |
Includes | Instructions |
For Use With | Mfr. No. 6400000 |
Measuring Range | 2 to 40 ppm |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Calibrated | Yes |
CAS Number | 50-00-0 |
Measurement Range | 2 to 40 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 1,013 hPa |
Tube Material | Glass |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Formaldehyde |
Color Change | White to Pink |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Chemical Formula | CH2O |
Sampling Time | 30 sec (2 to 40 ppm) |
Description
Detector Tube, Measurement Range 2 to 40 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. 6400000, Color Change White to Pink, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec (2 to 40 ppm), Chemical Formula CH2O, CAS Number 50-00-0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- MILWAUKEE TOOL Climbing Green Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1307)
- ERB SAFETY Safety Glasses, Black Frame, Mirror, Hi Res Mirror Scratch-Resistant (15333)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (541-XL)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- Draeger Detector Tube Pumps and Kits