Shop All Detector Tubes and Badges
Draeger
Detector Tube, Formaldehyde, PK10
Mfr # 8101141
Zoro # G6655722
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde
- Measuring Range Extends Range to 0.04 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 8101141
- Zoro # G6655722
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde |
Measuring Range | Extends Range to 0.04 ppm |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Footnotes | This is a pretube used with Formaldehyde 0.2/a |
Includes | Instructions |
Product Type | Gas Detection Tube |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Operating Pressure | 1,013 hPa |
Break-Off Tip | Yes |
Gas Detected | Formaldehyde |
Measurement Range | 0.04 to 0.5 ppm/0.05 to 0.63 ppm/0.1 to 1.25 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Operating Temperature - Minimum | 50 Degrees F |
Shelf Life | 2 yr |
Tube Material | Glass |
CAS Number | 50-00-0 |
Chemical Formula | CH2O |
Description
Detector Tube, Measurement Range 0.04 to 0.5 ppm/0.05 to 0.63 ppm/0.1 to 1.25 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. 6400000, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Chemical Formula CH2O, CAS Number 50-00-0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL21)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18DA (LR7-69R-18DA)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- Draeger Detector Tubes and Badges