Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Ethylene Oxide, PK10
Mfr # 6728241
Zoro # G3235029
product price: $186.99
/pk 10, $18.70/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Ethylene Oxide
- Includes Instructions
- Measuring Range 25 to 500 ppm
- For Use With Mfr. No. 6400000
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6728241
- Zoro # G3235029
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Ethylene Oxide |
Includes | Instructions |
Measuring Range | 25 to 500 ppm |
For Use With | Mfr. No. 6400000 |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Measurement Range | 25 to 500 ppm |
Calibrated | Yes |
Sampling Time | 6 min (25 to 500 ppm) |
CAS Number | 75-21-8 |
Gas Detected | Ethylene Oxide |
Break-Off Tip | Yes |
Chemical Formula | C2H4O |
Shelf Life | 2 yr |
Color Change | Pale Yellow to Turquoise Green |
Operating Pressure | 1,013 hPa |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Operating Temperature - Maximum | 86 Degrees F |
Tube Material | Glass |
Operating Temperature - Minimum | 59 Degrees F |
Description
Detector Tube, Measurement Range 25 to 500 ppm, Gas Detected Ethylene Oxide, For Use With Mfr. No. 6400000, Color Change Pale Yellow to Turquoise Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 6 min (25 to 500 ppm), Chemical Formula C2H4O
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 2XL (8007-2XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- Draeger Gas Detection