Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Ethyl Benzene, PK10
Mfr # 6728381
Zoro # G3235010
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Ethyl Benzene
- Includes Instructions
- For Use With Mfr. No. 6400000
- Measuring Range 30 to 600 ppm
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6728381
- Zoro # G3235010
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Ethyl Benzene |
Includes | Instructions |
For Use With | Mfr. No. 6400000 |
Measuring Range | 30 to 600 ppm |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Operating Temperature - Maximum | 86 Degrees F |
Measurement Range | 30 to 400 ppm |
Calibrated | Yes |
Tube Material | Glass |
Break-Off Tip | Yes |
Gas Detected | Ethyl Benzene |
Color Change | White to Brown |
Sampling Time | 2 min (30 to 400 ppm) |
Operating Temperature - Minimum | 50 Degrees F |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
CAS Number | 100-41-4 |
Operating Pressure | 1,013 hPa |
Chemical Formula | C8H10 |
Description
Detector Tube, Measurement Range 30 to 400 ppm, Gas Detected Ethyl Benzene, For Use With Mfr. No. 6400000, Color Change White to Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (30 to 400 ppm), Chemical Formula C8H10, CAS Number 100-41-4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 10 Size, PR (RIG0011BUL100)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-5000/8)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 1/4in. (20714)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8713)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP201 Santoprene Replacement Pump Tubes No.1 (UCCP201)
- Draeger Detector Tube Pumps and Kits