Shop All Detector Tubes and Badges
Draeger
Detector Tube, Ethyl Acetate, PK10
Mfr # CH20201
Zoro # G6993524
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For C4H8O2
- Measuring Range 200 to 3000 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH20201
- Zoro # G6993524
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 200 to 3,000 ppm, Gas Detected Ethyl Acetate, For Use With Mfr. No. 6400000, Color Change Orange to Green Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 62.6 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 min (200 to 3,000 ppm), Chemical Formula C4H8O2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat Intrchng Face Shield Quick Release Vert Lock (38425)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 28 dB, 250 Pairs, Green (6634)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Charcoal, M, 12PK (AXDG-16-009)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- Draeger Gas Detection