Shop All Detector Tubes and Badges
Draeger
Detector Tube, Dimethyl Formamide, PK10
Mfr # 6718501
Zoro # G6958296
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dimethyl Formamide
- Measuring Range 10 to 40ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6718501
- Zoro # G6958296
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 10 to 40 ppm, Gas Detected Dimethyl Formamide, For Use With Mfr. No. 6400000, Color Change Yellow to Gray Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 min (10 to 40 ppm), Chemical Formula C3H7NO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK Boot, Muck, Artic, Sport Extreme, Sz 9, PR (ASM-000A-9)
- MONTOUR LINE Blue Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-BL-200-BX)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 250 Pairs, Green (6646)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- Draeger Gas Detection