Shop All Detector Tubes and Badges
Draeger
Detector Tube, Diesel Fumes, PK10
Mfr # 8103475
Zoro # G6753135
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Diesel Fumes
- Measuring Range 25 to 200 mg/cu m
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103475
- Zoro # G6753135
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Diesel Fumes |
Measuring Range | 25 to 200 mg/cu m |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Includes | Instructions |
Product Type | Gas Detection Tube |
Color Change | White to Brown |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Measurement Range | 25 to 200 mg/m3 |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Gas Detected | Dimethyl Sulfide |
Operating Pressure | 1,013 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 2.5 min (25 to 200 mg/m3) |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 25 to 200 mg/m3, Gas Detected Dimethyl Sulfide, For Use With Mfr. No. 6400000, Color Change White to Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2.5 min (25 to 200 mg/m3)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 110)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- Draeger Gas Detection