Shop All Detector Tubes and Badges
Draeger
Detector Tube, Cyclohexane, PK10
Mfr # 8103671
Zoro # G7050181
product price: $185.99
/pk 10, $18.60/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
- Detects For Cyclohexane
- Tip break off
- Measuring Range 100 to 1500 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103671
- Zoro # G7050181
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 40 to 200 ppm/300 to 3,000 ppm, Gas Detected Cyclohexane, For Use With Mfr. No. 6400000, Color Change White to Brown Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 75 sec/15 sec (40 to 200 ppm/300 to 3,000 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size L (UHV575-L)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- Draeger Detector Tubes and Badges