Shop All Detector Tubes and Badges
Draeger
Detector Tube, Cyanide, 2to15mg/cu m, PK10
Mfr # 6728791
Zoro # G6537745
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Cyanide
- Measuring Range 2 to 15 mg/cu m
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6728791
- Zoro # G6537745
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 2 to 15 mg/m3, Gas Detected Cyanide, For Use With Mfr. No. 6400000, Color Change Yellow to Red, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2.5 min (2 to 15 mg/m3), Chemical Formula CN-
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (231S0046GY)
- ZORO SELECT Pin Lug Swivel, NSTxMNPT, 2-1/2 Inx1-1/2 In (6AKD9)
- CLC WORK GEAR Plastic Cap Swivel Kneepads, PR (V230)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0218-S)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- Draeger Detector Tubes and Badges