Draeger

Detector Tube, Chloroform, PK5


product price: $198.99
/pk 5, $39.80/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Chloroform*
  • Measuring Range 2.0 to 10.0 ppm
  • For Use With Accuro
  • Pressure Range 1013 hpa
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Detector Tube, Measurement Range 2 to 10 ppm, Gas Detected Chloroform, For Use With Accuro, Color Change White to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 9 min (2 to 10 ppm), Chemical Formula CHCl3, CAS Number 67-66-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.