Shop All Detector Tubes and Badges
Draeger
Detector Tube, Chlorine Dioxide, PK10
Mfr # 8103491
Zoro # G6827134
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For ClO2
- Measuring Range 0.025 to 1ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103491
- Zoro # G6827134
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | ClO2 |
Measuring Range | 0.025 to 1ppm |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Includes | Instructions |
Product Type | Gas Detection Tube |
Operating Pressure | 1,013 hPa |
Measurement Range | 0.1 to 1 ppm/0.025 to 0.1 ppm |
Tube Material | Glass |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Sampling Time | 2.5 m/7.5 min (0.1 to 1 ppm/0.025 to 0.1 ppm) |
Calibrated | Yes |
Color Change | Light Gray to Light Green |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Chlorodioxide |
Chemical Formula | ClO2 |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Operating Temperature - Maximum | 122 Degrees F |
Description
Detector Tube, Measurement Range 0.1 to 1 ppm/0.025 to 0.1 ppm, Gas Detected Chlorodioxide, For Use With Mfr. No. 6400000, Color Change Light Gray to Light Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SHOWA 8005, Disposable Gloves, 8 mil Palm, Nitrile, Powdered, S, 50 PK, Blue (8005S)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200A (D200A)
- NMC Danger Confined Space Sign, D487PB (D487PB)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- Draeger Detector Tubes and Badges