Shop All Detector Tubes and Badges
Draeger
Detector Tube, Carbon Monoxide, PK10
Mfr # CH29901
Zoro # G6642246
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For CO
- Measuring Range 0.3 to 7% Vol.
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH29901
- Zoro # G6642246
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range Carbon Monoxide 0.3 to 7 Percent vol, Gas Detected Carbon Monoxide, For Use With Mfr. No. 6400000, Color Change White to Brown Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec (0.3 to 7 Percent vol CO)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 1.5 In (1430-3)
- XPOSE SAFETY Industrial Grade Caution Tape, High-Vis Yellow, All-Weather Vinyl, 3 in Wide, 1000 ft. Long, 2 Pack (PCT-2-X-S)
- NMC Danger Confined Space Sign - Bilingual, ESD671PB (ESD671PB)
- POWERWELD Economy Work Gloves (PW3001)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- Draeger Gas Detection