Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Carbon Monoxide, PK10
Mfr # CH20601
Zoro # G3235053
product price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detects For CO
- Includes Instructions
- For Use With Mfr. No. 6400000
- Measuring Range 10 to 3000 ppm
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH20601
- Zoro # G3235053
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | CO |
Includes | Instructions |
For Use With | Mfr. No. 6400000 |
Measuring Range | 10 to 3000 ppm |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Operating Pressure | 1,013 hPa |
Operating Temperature - Maximum | 122 Degrees F |
Sampling Time | 20 sec/4 min (100 to 3,000 ppm/10 to 300 ppm) |
CAS Number | 630-08-0 |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Gas Detected | Carbon Monoxide |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Measurement Range | 100 to 3,000 ppm/10 to 300 ppm |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | White to Brown Green |
Chemical Formula | CO |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 100 to 3,000 ppm/10 to 300 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. 6400000, Color Change White to Brown Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- CONDOR No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473R87 (473R87)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22207)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- Draeger Gas Detection