Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, C3H3N, 0.5 to 20 ppm
Mfr # 8103701
Zoro # G2008251
product price: $156.99
/pk 10, $15.70/ea
Sold in multiples of 5 for $784.95
Free Shipping & Returns
$784.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions
- For Use With Mfr. No. 4523617, Mfr. No. 6400000
- Material Glass, Reagent
- Detects For Acrylonitrile
- Measuring Range 0.5 to 20 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103701
- Zoro # G2008251
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Includes | Instructions |
For Use With | Mfr. No. 4523617, Mfr. No. 6400000 |
Material | Glass, Reagent |
Detects For | Acrylonitrile |
Measuring Range | 0.5 to 20 ppm |
Pressure Range | 1013.25 hpa |
Tip | Glass |
Detector Tube Application | Industrial |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Color Change | Yellow to Red |
Break-Off Tip | Yes |
CAS Number | 107-13-1 |
Sampling Time | 20/5 min (0.2 to 4 ppm/5 to 50 ppm) |
Gas Detected | Acrylonitrile |
Measurement Range | 0.2 to 4 ppm/5 to 50 ppm |
Operating Pressure | 1,013 hPa |
Tube Material | Glass |
Chemical Formula | C3H3N |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 41 Degrees F |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 0.2 to 4 ppm/5 to 50 ppm, Gas Detected Acrylonitrile, For Use With Mfr. No. 4523617, Mfr. No. 6400000, Color Change Yellow to Red, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 20/5 min (0.2 to 4 ppm/5 to 50 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Hard Hat Mounted Ear Muffs, 28 dB, HPS428, Black/Red (S23409)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- DRAEGER Accuro Pump (6400000)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-130)
- Draeger Detector Tube Pumps and Kits