Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Benzene, 5 to 50 ppm, PK10
Mfr # 6728071
Zoro # G3234968
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Benzene
- Includes Instructions
- For Use With Mfr. No. 6400000
- Measuring Range 5 to 50 ppm
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 6728071
- Zoro # G3234968
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Benzene |
Includes | Instructions |
For Use With | Mfr. No. 6400000 |
Measuring Range | 5 to 50 ppm |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Measurement Range | 5 to 50 ppm |
Tube Material | Glass |
Color Change | White to Brown Green |
Sampling Time | 8 min (5 to 50 ppm) |
Operating Temperature - Minimum | 32 Degrees F |
CAS Number | 71-43-2 |
Operating Pressure | 1,013 hPa |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Gas Detected | Benzene |
Chemical Formula | C6H6 |
Description
Detector Tube, Measurement Range 5 to 50 ppm, Gas Detected Benzene, For Use With Mfr. No. 6400000, Color Change White to Brown Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 8 min (5 to 50 ppm), Chemical Formula C6H6, CAS Number 71-43-2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- MSA SAFETY USB Drive (10123937)
- Draeger Detector Tube Pumps and Kits