Shop All Detector Tubes and Badges
Draeger
Detector Tube, Benzene, 2 to 60 ppm, PK10
Mfr # 8101231
Zoro # G9364844
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Benzene
- Measuring Range 2 to 60 ppm
- For Use With Draeger Accuro Pump
- Pressure Range 1013 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101231
- Zoro # G9364844
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 2 to 60 ppm, Gas Detected Benzene, For Use With Draeger Accuro Pump, Color Change White to Brown Gray, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 8 min (2 to 60 ppm), Chemical Formula C6H6, CAS Number 71-43-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 3XL, Black (MG-05-013)
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- GLOWEAR BY ERGODYNE L/XL Class E Hi-Vis Pants, Orange (8910)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (106602436)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- Draeger Detector Tubes and Badges