Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Benzene, 14 to 420ppm, PK10
Mfr # 8101741
Zoro # G3235047
product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Benzene
- Includes Instructions
- For Use With Mfr. No. 6400000
- Measuring Range 14 to 420 ppm
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101741
- Zoro # G3235047
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Benzene |
Includes | Instructions |
For Use With | Mfr. No. 6400000 |
Measuring Range | 14 to 420 ppm |
Material | Glass |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Detector Tube Application | Occup Health & Safety |
Product Type | Gas Detection Tube |
Color Change | White to Red Brown |
Calibrated | Yes |
Operating Temperature - Maximum | 86 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 4 min (15 to 420 ppm) |
Operating Pressure | 1,013 hPa |
Shelf Life | 2 yr |
Tube Material | Glass |
Measurement Range | 15 to 420 ppm |
Chemical Formula | C6H6 |
CAS Number | 71-43-2 |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Break-Off Tip | Yes |
Gas Detected | Benzene |
Description
Detector Tube, Measurement Range 15 to 420 ppm, Gas Detected Benzene, For Use With Mfr. No. 6400000, Color Change White to Red Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 4 min (15 to 420 ppm), Chemical Formula C6H6, CAS Number 71-43-2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- MUCK BOOT CO Boots Muck Chore Hi 12M (CHH-000A-BL-120)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- DRAEGER Detector Tube Pump Kit (4056443)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Accuro Pump (6400000)
- GASTEC One Hand Adapter, Metal (GV-700)
- Draeger Detector Tube Pumps and Kits