Shop All Detector Tubes and Badges
Draeger
Detector Tube, Ammonia, 5 to 100 ppm, PK10
Mfr # 8101941
Zoro # G6905062
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ammonia
- Measuring Range 2.5 to 100 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101941
- Zoro # G6905062
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Ammonia, For Use With Mfr. No. 6400000, Color Change Yellow to Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 10 sec (5 to 100 ppm), Chemical Formula NH3, CAS Number 7664-41-7
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Yellow (AB17540)
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser (215C)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Draeger Detector Tubes and Badges