Shop All Detector Tube Pumps and Kits
Draeger
Detector Tube, Air Current Smoke, PK10
Mfr # CH25301
Zoro # G3235141
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Air Current Smoke Tube
- Material Glass
- Detector Tube Application Occup Health & Safety / Mining
- Tip break off
- For Use With Aspirator Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH25301
- Zoro # G3235141
- Country of Origin Germany
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Air Current Smoke Tube |
Material | Glass |
Detector Tube Application | Occup Health & Safety / Mining |
Tip | break off |
For Use With | Aspirator Bulb |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Product Type | Gas Detection Tube |
Operating Pressure | 1,013 hPa |
Tube Material | Glass |
Application | Occup Health & Safety/Mining |
Description
Detector Tube, Measurement Range Not Applicable, For Use With Aspirator Bulb, Operating Pressure 1,013 hPa, Tube Material Glass, Product Type Gas Detection Tube, Application Occup Health & Safety/Mining, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (56JT47)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- SIGNMISSION OSHA Danger Sign, Do Not Step Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Step Here (OS-DS-D-35-V-2514)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- DRAEGER Accuro Pump (6400000)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm (8103701)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- Draeger Gas Detection