Shop All Detector Tubes and Badges
Draeger
Detector Tube, Acetylene, 0.1to15ppm, PK10
Mfr # 8103341
Zoro # G7073884
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine in Acetylene
- Measuring Range 0.1 to 15 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103341
- Zoro # G7073884
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 1 to 15 ppm/0.11 to 1 ppm, Gas Detected Phosphine in Acetylene, For Use With Mfr. No. 6400000, Color Change Yellow Orange to Red Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 35.6 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- Draeger Detector Tubes and Badges