Shop All Detector Tubes and Badges
Draeger
Detector Tube, Acetic Acid, PK10
Mfr # 6722101
Zoro # G6794453
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetic Acid
- Measuring Range 5 to 80 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6722101
- Zoro # G6794453
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 80 ppm, Gas Detected Acetic Acid, For Use With Mfr. No. 6400000, Color Change Blue Violet to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec (5 to 80 ppm), Chemical Formula C2H4O2, CAS Number 64-19-7
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0015-RD_10x7 (LCU3-0015-RD_10x7)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1105KABLU)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- Draeger Detector Tubes and Badges