Shop All Detector Tubes and Badges
Draeger
Detector Chip, Toluene, 10 to 300 ppm,
Mfr # 6406250
Zoro # G7044983
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Toluene
- Measuring Range 10.0 to 300 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406250
- Zoro # G7044983
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Toluene |
Measuring Range | 10.0 to 300 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
CAS Number | 108-88-3 |
Measurement Range | 10 to 300 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | C7H8 |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Toluene |
Sampling Time | 30 to 380 sec (10 to 300 ppm) |
Tube Material | Plastic |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 10 to 300 ppm, Gas Detected Toluene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 30 to 380 sec (10 to 300 ppm), Chemical Formula C7H8, CAS Number 108-88-3, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Carbonized Fiber, 2XL (1360-2X)
- 3M N95 Particulate Respirator 10 EA/Case (9211+)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (X5014-ANSI)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BC)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- Draeger Gas Detection