Shop All Detector Tubes and Badges
Draeger
Detector Chip, Styrene
Mfr # 6406560
Zoro # G6630312
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Styrene
- Measuring Range 2.0 to 40.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406560
- Zoro # G6630312
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Styrene |
Measuring Range | 2.0 to 40.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Gas Detected | Styrene |
Chemical Formula | C8H8 |
CAS Number | 100-42-5 |
Measurement Range | 2 to 40 ppm |
Sampling Time | 100 to 550 sec (2 to 40 ppm) |
Operating Pressure | 700 to 1,100 hPa |
Calibrated | Yes |
Operating Temperature - Minimum | 41 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Plastic |
Description
Detector Chip, Measurement Range 2 to 40 ppm, Gas Detected Styrene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 100 to 550 sec (2 to 40 ppm), Chemical Formula C8H8, CAS Number 100-42-5, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-M)
- KISHIGO L/XL Class 3 Rainsuit (RW101-L-XL)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 12 in X LCHL589XVE (LCHL589XVE)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- Draeger Gas Detection