Shop All Detector Tubes and Badges
Draeger
Detector Chip, Phosphine, 0.1 to 2.5 ppm,
Mfr # 6406400
Zoro # G6609172
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Phosphine
- Measuring Range 0.1 to 2.5 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406400
- Zoro # G6609172
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Phosphine |
Measuring Range | 0.1 to 2.5 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Sampling Time | 25 to 350 sec (0.1 to 2.5 ppm) |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | PH3 |
Tube Material | Plastic |
Operating Temperature - Maximum | 104 Degrees F |
CAS Number | 7803-51-2 |
Calibrated | Yes |
Measurement Range | 0.1 to 2.5 ppm |
Operating Pressure | 700 to 1,100 hPa |
Gas Detected | Phosphine |
Description
Detector Chip, Measurement Range 0.1 to 2.5 ppm, Gas Detected Phosphine, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 25 to 350 sec (0.1 to 2.5 ppm), Chemical Formula PH3, CAS Number 7803-51-2, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- SIGNMISSION OSHA Sign, Alarm Signal Indicates Refrigerant Leak, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-11972)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- Draeger Detector Tubes and Badges