Shop All Detector Tubes and Badges
Draeger
Detector Chip, Phosgene, 05 to 2 ppm,
Mfr # 6406340
Zoro # G7044685
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Pressure Range 700 to 1100 hpa
- For Use With CMS Analyzer
- Detects For Phosgene
- Measuring Range 0.05 to 2.0 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406340
- Zoro # G7044685
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Industry Type | Healthcare |
Pressure Range | 700 to 1100 hpa |
Item | Detector Chip |
For Use With | CMS Analyzer |
Detects For | Phosgene |
Measuring Range | 0.05 to 2.0 ppm |
Material | Plastic |
Product Type | Detector Chip |
Tube Material | Plastic |
Sampling Time | 90 to 420 sec (0.05 to 2 ppm) |
Gas Detected | Phosgene |
Operating Pressure | 700 to 1,100 hPa |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | COCl2 |
CAS Number | 75-44-5 |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Measurement Range | 0.05 to 2 ppm |
Description
Detector Chip, Measurement Range 0.05 to 2 ppm, Gas Detected Phosgene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 90 to 420 sec (0.05 to 2 ppm), Chemical Formula COCl2, CAS Number 75-44-5, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PR, Leather Gloves, 2XL/11 (20-1-148-X2L)
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 12 (D93497)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- Draeger Gas Detection