Shop All Detector Tubes and Badges
Draeger
Detector Chip, Oxygen, SST, 1 to 30 Pct
Mfr # 6406490
Zoro # G4274557
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Oxygen**, SST
- Measuring Range 1.0 to 30.0% v/v
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406490
- Zoro # G4274557
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Oxygen**, SST |
Measuring Range | 1.0 to 30.0% v/v |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Footnotes | 8 Indicating Tubes, Single-Stroke Tubes |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Oxygen |
Sampling Time | 100 to 600 sec (1 to 30% vol) |
Calibrated | Yes |
Operating Pressure | 700 to 1,100 hPa |
Chemical Formula | O2 |
CAS Number | 7782-44-7 |
Measurement Range | 1 to 30% vol |
Operating Temperature - Minimum | 33.8 Degrees F |
Tube Material | Plastic |
Description
Detector Chip, Measurement Range 1 to 30 Percent vol, Gas Detected Oxygen, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 33.8 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 100 to 600 sec (1 to 30 Percent vol), Chemical Formula O2, CAS Number 7782-44-7, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0657-RA_14x10 (LCU4-0657-RA_14x10)
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- MILLER ELECTRIC Welding Jacket, M (247115)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- Draeger Gas Detection