Shop All Detector Tubes and Badges
Draeger
Detector Chip, Nitrous Fumes, 0.5-15 ppm
Mfr # 6406060
Zoro # G6407807
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Nitrous Fumes
- Measuring Range 0.50 to 15.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406060
- Zoro # G6407807
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Nitrous Fumes |
Measuring Range | 0.50 to 15.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Sampling Time | 40 to 350 sec (0.5 to 15 ppm) |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Nitrous Fumes |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 700 to 1,100 hPa |
Tube Material | Plastic |
Measurement Range | 0.50 to 15 ppm |
Calibrated | Yes |
Description
Detector Chip, Measurement Range 0.50 to 15 ppm, Gas Detected Nitrous Fumes, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 40 to 350 sec (0.5 to 15 ppm), Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8 (4144-B)
- PERMATEX Permatex Mechanics Glove, 85315 (85315)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650/UYK)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- Draeger Gas Detection