Shop All Detector Tubes and Badges
Draeger
Detector Chip, Methanol, 20 to 500 ppm,
Mfr # 6406380
Zoro # G6850182
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Methanol
- Measuring Range 20.0 to 500 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406380
- Zoro # G6850182
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Methanol |
Measuring Range | 20.0 to 500 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Chemical Formula | CH3OH |
CAS Number | 67-56-1 |
Operating Temperature - Maximum | 86 Degrees F |
Operating Temperature - Minimum | 59 Degrees F |
Operating Pressure | 700 to 1,100 hPa |
Calibrated | Yes |
Measurement Range | 20 to 500 ppm |
Tube Material | Plastic |
Gas Detected | Methanol |
Sampling Time | 200 to 600 sec (20 to 500 ppm) |
Description
Detector Chip, Measurement Range 20 to 500 ppm, Gas Detected Methanol, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 200 to 600 sec (20 to 500 ppm), Chemical Formula CH3OH, CAS Number 67-56-1, Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CONDOR Glove, Cotton, S, High Visibility Lime Green, PR (2RA13)
- HONEYWELL NORTH Filter, Magenta, 5 PK (PA7HE)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- Draeger Detector Tubes and Badges