Shop All Detector Tubes and Badges
Draeger
Detector Chip, Mercaptan
Mfr # 6406360
Zoro # G7006474
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Mercaptan
- Measuring Range 0.25 to 6.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406360
- Zoro # G7006474
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Mercaptan |
Measuring Range | 0.25 to 6.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Mercaptans |
Tube Material | Plastic |
Calibrated | Yes |
Sampling Time | 70 to 480 sec (0.25 to 6 ppm) |
Operating Pressure | 700 to 1,100 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.25 to 6 ppm |
Description
Detector Chip, Measurement Range 0.25 to 6 ppm, Gas Detected Mercaptans, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 70 to 480 sec (0.25 to 6 ppm), Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Tillman 990 High Heat Glove, Xl (990XL)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- DIAMOND VISIONS Assorted Fleece Winter Assorted Gloves (05-1260)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- Draeger Detector Tubes and Badges