Shop All Detector Tubes and Badges
Draeger
Detector Chip, Iso Propanol
Mfr # 6406390
Zoro # G6841983
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Iso Propanol
- Measuring Range 40.0 to 1000 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406390
- Zoro # G6841983
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Iso Propanol |
Measuring Range | 40.0 to 1000 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Sampling Time | 100 to 550 sec (40 to 1,000 ppm) |
Measurement Range | 40 to 1,000 ppm |
Operating Temperature - Maximum | 86 Degrees F |
Calibrated | Yes |
Operating Pressure | 700 to 1,100 hPa |
Operating Temperature - Minimum | 50 Degrees F |
Tube Material | Plastic |
Gas Detected | Iso Propanol |
Description
Detector Chip, Measurement Range 40 to 1,000 ppm, Gas Detected Iso Propanol, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 100 to 550 sec (40 to 1,000 ppm), Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX MOLDEX 2310 N99 Particulate Welding Respirator (2310 N99)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- BLUE STAR Zebra 5095 Resin Ribbons, 3-5/16"W x 244'L, 1/2" Core, Black, 12 Rolls/Case (05095GS08407)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18491)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- Draeger Gas Detection