Shop All Detector Tubes and Badges
Draeger
Detector Chip, Hydrogen Sulfide
Mfr # 6406520
Zoro # G6546102
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Hydrogen Sulfide
- Measuring Range 0.2 to 5.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406520
- Zoro # G6546102
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Hydrogen Sulfide |
Measuring Range | 0.2 to 5.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Hydrogen Sulfide |
Tube Material | Plastic |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
CAS Number | 7783-06-4 |
Chemical Formula | H2S |
Measurement Range | 0.2 to 5 ppm |
Sampling Time | 40 to 450 sec (0.2 to 5 ppm) |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 0.2 to 5 ppm, Gas Detected Hydrogen Sulfide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 40 to 450 sec (0.2 to 5 ppm), Chemical Formula H2S, CAS Number 7783-06-4, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glv Duck Thnsulat Xl (1075XLK)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- VIKING Fire Boot Felt Lind, Yllw/Blk, Size 9.5, PR (VW90-9.5)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- MR. HEATER PRPNE CYLND FIL PLG 7/8"" (F276329)
- Draeger Detector Tubes and Badges