Shop All Detector Tubes and Badges
Draeger
Detector Chip, Ethylene Oxide
Mfr # 6406580
Zoro # G7066367
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Ethylene Oxide
- Measuring Range 0.4 to 5.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406580
- Zoro # G7066367
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Ethylene Oxide |
Measuring Range | 0.4 to 5.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Gas Detected | Ethylene Oxide |
Sampling Time | 160 to 600 sec (0.4 to 5 ppm) |
Operating Temperature - Minimum | 50 Degrees F |
CAS Number | 75-21-8 |
Chemical Formula | C2H4O |
Tube Material | Plastic |
Measurement Range | 0.4 to 5 ppm |
Calibrated | Yes |
Operating Temperature - Maximum | 86 Degrees F |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 0.4 to 5 ppm, Gas Detected Ethylene Oxide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 160 to 600 sec (0.4 to 5 ppm), Chemical Formula C2H4O, CAS Number 75-21-8, Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex (EXO-HSY-06-XXL)
- BROTHER INTERNATIONAL Black on Clr 1 2'' Tape (TZE131)
- BROTHER INTERNATIONAL 2 Pack Black on White 1 2'' (TZE2312PK)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- Draeger Detector Tubes and Badges