Shop All Detector Tubes and Badges
Draeger
Detector Chip, Ethanol
Mfr # 6406370
Zoro # G7096232
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Ethanol
- Measuring Range 100 to 2500 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406370
- Zoro # G7096232
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Ethanol |
Measuring Range | 100 to 2500 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Measurement Range | 100 to 2,500 ppm |
Operating Pressure | 700 to 1,100 hPa |
Sampling Time | 60 to 340 sec (100 to 2,500 ppm) |
Tube Material | Plastic |
Operating Temperature - Minimum | 50 Degrees F |
Operating Temperature - Maximum | 86 Degrees F |
Gas Detected | Ethanol |
Calibrated | Yes |
Description
Detector Chip, Measurement Range 100 to 2,500 ppm, Gas Detected Ethanol, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 60 to 340 sec (100 to 2,500 ppm), Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue (1N874)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- Draeger Detector Tubes and Badges