Shop All Detector Tubes and Badges
Draeger
Detector Chip, Carbon Monoxide, 150 ppm
Mfr # 6406080
Zoro # G6865117
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Carbon Monoxide
- Measuring Range 5.0 to 150 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406080
- Zoro # G6865117
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Carbon Monoxide |
Measuring Range | 5.0 to 150 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | CO |
Sampling Time | 80 to 300 sec (5 to 150 ppm) |
Tube Material | Plastic |
Measurement Range | 5 to 150 ppm |
CAS Number | 630-08-0 |
Gas Detected | Carbon Monoxide |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 5 to 150 ppm, Gas Detected Carbon Monoxide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 80 to 300 sec (5 to 150 ppm), Chemical Formula CO, CAS Number 630-08-0, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Black (BSB3400 2XL)
- BRADY Lockout Padlock, Nylon, Ylw, Rectangle, PK6 (NYL-YLW-38PL-KD6PK)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- ARIAT 6-Inch Work Boot, M, 7 1/2, Brown, PR (10033995)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- Draeger Detector Tubes and Badges