Shop All Detector Tubes and Badges
Draeger
Detector Chip, Carbon Dioxide
Mfr # 6406070
Zoro # G6470712
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Carbon Dioxide
- Measuring Range 1000 to 25,000 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406070
- Zoro # G6470712
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Carbon Dioxide |
Measuring Range | 1000 to 25,000 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Sampling Time | 25 to 140 sec (1,000 to 25,000 ppm) |
Tube Material | Plastic |
Calibrated | Yes |
Chemical Formula | CO2 |
Gas Detected | Carbon Dioxide |
Measurement Range | 1,000 to 25,000 ppm |
Operating Temperature - Maximum | 86 Degrees F |
Operating Pressure | 700 to 1,100 hPa |
Operating Temperature - Minimum | 32 Degrees F |
CAS Number | 124-38-9 |
Description
Detector Chip, Measurement Range 1,000 to 25,000 ppm, Gas Detected Carbon Dioxide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 25 to 140 sec (1,000 to 25,000 ppm), Chemical Formula CO2, CAS Number 124-38-9, Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- NMC Area In Front Of Electrical Panel Walk On Floor Sign, WFS27 (WFS27)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 2'x33' Oxford Blue (H2K2x33OBL)
- JUSTRITE Mixing Tank, Portable, 5 gal. (27705)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- GASTEC Tube, Trichloroethylene, 2-250, PK10 (132M)
- Draeger Gas Detection