Shop All Detector Tubes and Badges
Draeger
Detector Chip, Butadiene
Mfr # 6406460
Zoro # G4265791
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Butadiene
- Measuring Range 1.0 to 25.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406460
- Zoro # G4265791
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Butadiene |
Measuring Range | 1.0 to 25.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Operating Pressure | 700 to 1,100 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 90 to 550 sec (1 to 25 ppm) |
Calibrated | Yes |
Measurement Range | 1 to 25 ppm |
Gas Detected | Butadiene |
Chemical Formula | C4H6 |
CAS Number | 106-99-0 |
Tube Material | Plastic |
Description
Detector Chip, Measurement Range 1 to 25 ppm, Gas Detected Butadiene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 90 to 550 sec (1 to 25 ppm), Chemical Formula C4H6, CAS Number 106-99-0, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair (2076-L (9))
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- Draeger Detector Tubes and Badges