Shop All Detector Tubes and Badges
Draeger
Detector Chip, Benzene, 10 to 250 ppm,
Mfr # 6406280
Zoro # G4270077
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Benzene
- Measuring Range 10.0 to 250 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406280
- Zoro # G4270077
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Benzene |
Measuring Range | 10.0 to 250 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Chemical Formula | C6H6 |
Sampling Time | 40 to 275 sec (10 to 250 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Gas Detected | Benzene |
CAS Number | 71-43-2 |
Operating Pressure | 700 to 1,100 hPa |
Tube Material | Plastic |
Measurement Range | 10 to 250 ppm |
Description
Detector Chip, Measurement Range 10 to 250 ppm, Gas Detected Benzene, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 40 to 275 sec (10 to 250 ppm), Chemical Formula C6H6, CAS Number 71-43-2, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-C5-05-XL)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- Draeger Detector Tubes and Badges