Shop All Detector Tubes and Badges
Draeger
Detector Chip, Ammonia
Mfr # 6406550
Zoro # G7055115
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Ammonia
- Pressure Range 700 to 1100 hpa
- Material Plastic
- For Use With CMS Analyzer
- Measuring Range 0.2 to 5.0 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 6406550
- Zoro # G7055115
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Detects For | Ammonia |
Pressure Range | 700 to 1100 hpa |
Material | Plastic |
For Use With | CMS Analyzer |
Item | Detector Chip |
Measuring Range | 0.2 to 5.0 ppm |
Industry Type | Healthcare |
Product Type | Detector Chip |
Calibrated | Yes |
Measurement Range | 0.2 to 5 ppm |
Operating Pressure | 700 to 1,100 hPa |
Sampling Time | 100 to 600 sec (0.2 to 5 ppm) |
Gas Detected | Ammonia |
Chemical Formula | NH3 |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Plastic |
CAS Number | 7664-41-7 |
Description
Detector Chip, Measurement Range 0.2 to 5 ppm, Gas Detected Ammonia, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 100 to 600 sec (0.2 to 5 ppm), Chemical Formula NH3, CAS Number 7664-41-7, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1824-HI_12x18 (T1-1824-HI_12x18)
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- NMC To Exit Sign (M71A)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- Draeger Gas Detection