Shop All Detector Tubes and Badges
Draeger
Detector Chip, Ammonia, 100 to 2000 ppm,
Mfr # 6406570
Zoro # G6432377
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Ammonia
- Measuring Range 100 to 2000 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406570
- Zoro # G6432377
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Ammonia |
Measuring Range | 100 to 2000 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 100 to 2,000 ppm |
Operating Pressure | 700 to 1,100 hPa |
CAS Number | 7664-41-7 |
Tube Material | Plastic |
Chemical Formula | NH3 |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Ammonia |
Sampling Time | 15 to 120 sec (100 to 2,000 ppm) |
Description
Detector Chip, Measurement Range 100 to 2,000 ppm, Gas Detected Ammonia, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 15 to 120 sec (100 to 2,000 ppm), Chemical Formula NH3, CAS Number 7664-41-7, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES SAFETY SHOWERS Eyewash Station, Green, Portable, 16 gal. (16GFEW)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-1014-L-16740)
- HONEYWELL Honeywell North Multi-Gas/P100 Respirator Cartridge (75SCP100L)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Draeger Gas Detection