Shop All Detector Tubes and Badges
Draeger
Detector Chip, Acetone, 40 to 600 ppm,
Mfr # 6406470
Zoro # G4276011
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Acetone
- Measuring Range 40.0 to 600 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406470
- Zoro # G4276011
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Acetone |
Measuring Range | 40.0 to 600 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Sampling Time | 60 to 600 sec (40 to 600 ppm) |
Chemical Formula | C3H6O |
Calibrated | Yes |
CAS Number | 67-64-1 |
Tube Material | Plastic |
Gas Detected | Acetone |
Operating Temperature - Minimum | 41 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 40 to 600 ppm |
Operating Pressure | 700 to 1,100 hPa |
Description
Detector Chip, Measurement Range 40 to 600 ppm, Gas Detected Acetone, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 60 to 600 sec (40 to 600 ppm), Chemical Formula C3H6O, CAS Number 67-64-1, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- CORTINA SAFETY PRODUCTS 4FT STRIPED YELLOW/SPEED BUMP RUBBER (2054SB)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Oil, 0.1to1mg/cu. m, PK10 (6728371)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- Draeger Gas Detection