Shop All Detector Tubes and Badges
Draeger
Detector Chip, Acetic Acid, 2 to 50 ppm,
Mfr # 6406330
Zoro # G6982683
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Acetic Acid
- Measuring Range 2.0 to 50.0 ppm
- For Use With CMS Analyzer
- Pressure Range 700 to 1100 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406330
- Zoro # G6982683
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Acetic Acid |
Measuring Range | 2.0 to 50.0 ppm |
For Use With | CMS Analyzer |
Pressure Range | 700 to 1100 hpa |
Industry Type | Healthcare |
Product Type | Detector Chip |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Time | 40 to 300 sec (2 to 50 ppm) |
Calibrated | Yes |
Measurement Range | 2 to 50 ppm |
Operating Temperature - Minimum | 32 Degrees F |
CAS Number | 64-19-7 |
Gas Detected | Acetic Acid |
Chemical Formula | C2H4O2 |
Operating Pressure | 700 to 1,100 hPa |
Tube Material | Plastic |
Description
Detector Chip, Measurement Range 2 to 50 ppm, Gas Detected Acetic Acid, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Sampling Time 40 to 300 sec (2 to 50 ppm), Chemical Formula C2H4O2, CAS Number 64-19-7, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Red Post, Red/White Belt (QPLUS-21-D3)
- STEINER Welding Jacket, Black, Carbonized Fiber, 2XL (1360-2X)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92143)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- Draeger Gas Detection