Shop All Detector Tubes and Badges
Draeger
Det Tube, Phosphoric Acid Esters, PK10
Mfr # 6728461
Zoro # G6917346
product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphoric Acid Esters
- Measuring Range 0.05ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6728461
- Zoro # G6917346
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphoric Acid Esters |
Measuring Range | 0.05ppm |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder / Civil Defense |
Includes | Instructions |
Product Type | Gas Detection Tube |
Operating Pressure | 1,013 hPa |
Chemical Formula | H3PO4 |
Measurement Range | 0.05 ppm |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Color Change | Yellow to Red |
Gas Detected | Phosphoric Acid Ethers |
Operating Temperature - Minimum | 50 Degrees F |
Sampling Time | 5 min (0.05ppm) |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Shelf Life | 2 yr |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.05 ppm, Gas Detected Phosphoric Acid Ethers, For Use With Mfr. No. 6400000, Color Change Yellow to Red, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 min (0.05ppm), Chemical Formula H3PO4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 4XL (V1023560U-4XL)
- GATORBACK Fingerless DuraGrip Work Gloves, Glove Size: L (633-L)
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YL)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- Draeger Detector Tubes and Badges