Shop All Detector Tubes and Badges
Draeger
Det Tube, Petroleum Hydrocarbons, PK10
Mfr # 8101691
Zoro # G6531113
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For PHC
- Measuring Range 10 to 300 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101691
- Zoro # G6531113
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | PHC |
Measuring Range | 10 to 300 ppm |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Includes | Instructions |
Product Type | Gas Detection Tube |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Gas Detected | Petroleum Hydrocarbons |
Operating Pressure | 1,013 hPa |
Shelf Life | 2 yr |
Measurement Range | 10 to 300 ppm |
Calibrated | Yes |
Tube Material | Glass |
Operating Temperature - Maximum | 86 Degrees F |
Color Change | White to Brownish Green |
Sampling Time | 1 min (10 to 300 ppm) |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 59 Degrees F |
Description
Detector Tube, Measurement Range 10 to 300 ppm, Gas Detected Petroleum Hydrocarbons, For Use With Mfr. No. 6400000, Color Change White to Brownish Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1 min (10 to 300 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- LYLE Aluminum Chock Wheels Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU5-0177-NA_10X7 (LCU5-0177-NA_10X7)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMADM014VP)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Attic Access Point Sign, Portrait (OS-NS-P-710-V-10236)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- Draeger Gas Detection