Shop All Detector Tubes and Badges
Draeger
Det Tube, Petroleum Hydrocarbons, PK10
Mfr # 6730201
Zoro # G7140874
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For PHC
- Measuring Range 100 to 2500 ppm
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6730201
- Zoro # G7140874
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | PHC |
Measuring Range | 100 to 2500 ppm |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Includes | Instructions |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 1,013 hPa |
Gas Detected | Petroleum Hydrocarbons |
Sampling Time | 30 sec (100 to 2,500 ppm) |
Shelf Life | 2 yr |
Measurement Range | 100 to 2,500 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Break-Off Tip | Yes |
Color Change | White to Green |
Description
Detector Tube, Measurement Range 100 to 2,500 ppm, Gas Detected Petroleum Hydrocarbons, For Use With Mfr. No. 6400000, Color Change White to Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 30 sec (100 to 2,500 ppm)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- CHEF DESIGNS Unisex Black Skull Cap (HP70BK RG L)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- Draeger Detector Tubes and Badges