Shop All Detector Tubes and Badges
Draeger
Det Tube, Organic Basic Nitrogen, PK10
Mfr # CH25903
Zoro # G6655774
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Organic Basic Nitrogen
- Measuring Range 1 mg /m
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH25903
- Zoro # G6655774
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Organic Basic Nitrogen |
Measuring Range | 1 mg /m |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder / Civil Defense |
Includes | Instructions |
Product Type | Gas Detection Tube |
Sampling Time | 1.5 min (1 mg/m3) |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Break-Off Tip | Yes |
Color Change | Yellow to Orange Red |
Operating Pressure | 1,013 hPa |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Calibrated | Yes |
Shelf Life | 2 yr |
Gas Detected | Organic Basic Nitrogen |
Measurement Range | 1 mg/m3 |
Description
Detector Tube, Measurement Range 1 mg/m3, Gas Detected Organic Basic Nitrogen, For Use With Mfr. No. 6400000, Color Change Yellow to Orange Red, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1.5 min (1 mg/m3)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV703FG (XL))
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- DRAEGER Detector Tube, Nitric Acid, 1to50ppm, PK10 (6728311)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- Draeger Gas Detection