Shop All Detector Tubes and Badges
Draeger
Det Tube, Organic Arsenic Compounds, PK10
Mfr # CH26303
Zoro # G7222573
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Organic Arsenic Compounds
- Measuring Range 3 mg org. arsenic/m
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # CH26303
- Zoro # G7222573
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Organic Arsenic Compounds |
Measuring Range | 3 mg org. arsenic/m |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder / Civil Defense |
Includes | Instructions |
Product Type | Gas Detection Tube |
Chemical Formula | ASH3 |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Calibrated | Yes |
Color Change | Yellow to Gray |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Organic Arsenic Compounds and Arsine |
Operating Pressure | 1,013 hPa |
Measurement Range | Qualitative 0.1 ppm (Arsine)/3 mg/m3 (Arsenic) |
Tube Material | Glass |
Sampling Time | 3 min (Qualitative 0.1 ppm Arsine and 3 mg org. arsenic/m3) |
Description
Detector Tube, Measurement Range Qualitative 0.1 ppm (Arsine)/3 mg/m3 (Arsenic), Gas Detected Organic Arsenic Compounds and Arsine, For Use With Mfr. No. 6400000, Color Change Yellow to Gray, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (N963)
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10912)
- MCR SAFETY Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR (PD2905AS)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW-XW)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Draeger Detector Tubes and Badges