Shop All Detector Tube Kits
This Product is Discontinued
Draeger
CMS Emergency Response Kit, Multi (Discontinued)
Mfr # 4055711
Zoro # G4261406
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (10) Preselected, (4) AA Batteries, 9.8 ft Extension Hose with Adapter, CMS Analyzer with Data Recorder, Float Probe, Hex Wrench, Operating Instructions, Remote Sampling Pump, Carrying Case, Screwdriver, Telescopic Probe with Viton(TM) Sampling Hose
- Battery Pack/Life Span 2 yr
- Detects For Multiple Chemicals
- Features CMS Technology Uses Chips to Detect 10 Different Chemicals
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 4055711
- Zoro # G4261406
- Country of Origin United States
- Category Detector Tube Kits
Details
Item | Emergency Response Kit |
Includes | (10) Preselected, (4) AA Batteries, 9.8 ft Extension Hose with Adapter, CMS Analyzer with Data Recorder, Float Probe, Hex Wrench, Operating Instructions, Remote Sampling Pump, Carrying Case, Screwdriver, Telescopic Probe with Viton(TM) Sampling Hose |
Battery Pack/Life Span | 2 yr |
Detects For | Multiple Chemicals |
Features | CMS Technology Uses Chips to Detect 10 Different Chemicals |
Battery Type | AA |
Product Type | Chip Measurement System Emergency Response Kit |
Includes Batteries | Yes |
Number of Batteries Required | 4 |
Description
Emergency Response Kit, Product Type Chip Measurement System Emergency Response Kit, Includes (10) Preselected, (4) AA Batteries, 9.8 ft Extension Hose with Adapter, CMS Analyzer with Data Recorder, Float Probe, Hex Wrench, Operating Instructions, Remote Sampling Pump, Carrying Case, Screwdriver, Telescopic Probe with Viton(TM) Sampling Hose, Features CMS Technology Uses Chips to Detect 10 Different Chemicals, Number of Batteries Required 4, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.