Shop All Detector Tube Kits
This Product is Discontinued
Draeger
CMS Emergency Response Kit (Discontinued)
Mfr # 4055976
Zoro # G4261537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Integrated Data Recorder That Stores Up to 50 Measurements
- Battery Pack/Life Span 2 yr
- Includes (4) AA Batteries, 9.8 ft Extension Hose with Adapter, CMS Analyzer with Data Recorder, Float Probe, Hex Wrench, Operating Instructions, Remote Sampling Pump, Carrying Case, Screwdriver, Telescopic Probe with Viton Sampling Hose
- Detects For Multiple Chemicals
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draeger
- MFR # 4055976
- Zoro # G4261537
- Country of Origin United States
- Category Detector Tube Kits
Details
Features | Integrated Data Recorder That Stores Up to 50 Measurements |
Battery Pack/Life Span | 2 yr |
Includes | (4) AA Batteries, 9.8 ft Extension Hose with Adapter, CMS Analyzer with Data Recorder, Float Probe, Hex Wrench, Operating Instructions, Remote Sampling Pump, Carrying Case, Screwdriver, Telescopic Probe with Viton Sampling Hose |
Detects For | Multiple Chemicals |
Battery Type | AA |
Item | Emergency Response Kit |
Product Type | Chip Measurement System Emergency Response Kit |
Number of Batteries Required | 4 |
Includes Batteries | Yes |
Includes Analyzer | Yes |
Description
Emergency Response Kit, Product Type Chip Measurement System Emergency Response Kit, Includes (4) AA Batteries, 9.8 ft Extension Hose with Adapter, CMS Analyzer with Data Recorder, Float Probe, Hex Wrench, Operating Instructions, Remote Sampling Pump, Carrying Case, Screwdriver, Telescopic Probe with Viton Sampling Hose, Features Integrated Data Recorder That Stores Up to 50 Measurements, Number of Batteries Required 4, Includes Analyzer Yes, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.