Shop All Detector Tubes and Badges
Draeger
CMS Chip, Vinyl Chloride, 0.3-10 ppm
Mfr # 6406170
Zoro # G7186173
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Detects For Vinyl Chloride
- Measuring Range 0.3to10 ppm
- For Use With CMS Analyzer
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406170
- Zoro # G7186173
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Chip |
Material | Plastic |
Detects For | Vinyl Chloride |
Measuring Range | 0.3to10 ppm |
For Use With | CMS Analyzer |
Pressure Range | Ambient |
Industry Type | Healthcare |
Detector Tube Application | Industrial Applications |
Product Type | Detector Chip |
Sampling Time | 30 to 420 sec (0.3to10 ppm) |
Chemical Formula | C2H3Cl |
Application | Industrial Applications |
Tube Material | Plastic |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Vinyl Chloride |
Measurement Range | 0.3 to10 ppm |
Operating Pressure | 700 to 1,100 hPa |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
CAS Number | 75-01-4 |
Description
Detector Chip, Measurement Range 0.3 to10 ppm, Gas Detected Vinyl Chloride, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 30 to 420 sec (0.3to10 ppm), Chemical Formula C2H3Cl, CAS Number 75-01-4, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Revco Industries Bm88 Extreme Pig Skin Welding Gloves, Large (BM88L)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011B/10)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- 3M SPEEDGLAS Side Windows Coverplate, Nyl, Blk, PK2 (06-0500-53)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- Draeger Detector Tubes and Badges