Shop All Detector Tubes and Badges
Draeger
CMS Chip, Sulfur Dioxide, 0.4-10 ppm
Mfr # 6406110
Zoro # G6959504
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Pressure Range Ambient
- Detects For Sulfur Dioxide
- For Use With CMS Analyzer
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6406110
- Zoro # G6959504
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Industry Type | Healthcare |
Pressure Range | Ambient |
Detects For | Sulfur Dioxide |
For Use With | CMS Analyzer |
Material | Plastic |
Detector Tube Application | Industrial Applications |
Item | Detector Chip |
Measuring Range | 0.4to10 ppm |
Product Type | Detector Chip |
Measurement Range | 0.4 to10 ppm |
Application | Industrial Applications |
Gas Detected | Sulfur Dioxide |
Tube Material | Plastic |
Calibrated | Yes |
Operating Temperature - Minimum | 41 Degrees F |
Operating Temperature - Maximum | 86 Degrees F |
Chemical Formula | SO2 |
Operating Pressure | 700 to 1,100 hPa |
Sampling Time | 40 to 300 sec (0.4 to 10 ppm) |
CAS Number | 7446-09-5 |
Description
Detector Chip, Measurement Range 0.4 to10 ppm, Gas Detected Sulfur Dioxide, For Use With CMS Analyzer, Operating Pressure 700 to 1,100 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Plastic, Calibrated Yes, Product Type Detector Chip, Application Industrial Applications, Sampling Time 40 to 300 sec (0.4 to 10 ppm), Chemical Formula SO2, CAS Number 7446-09-5, Operating Temperature - Maximum 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK (5015XL)
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728821)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- Draeger Gas Detection